Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166545

MPN #: 40581-SU

Sunlite® 4-Pin Compact Fluorescent Light Bulb, GX24q3 Base, 6500K, 26W, Daylight, Pack of 10

Product Description
Sunlite® triple U-shaped fluorescent lamps are fabricated to accommodate ceiling light fixtures typically found in office spaces, clinics/medical centers and many other commercial as well as industrial settings.

Features:
  • Produces A Comfortable 6500K Of Daylight With A Color Render Index Of 80
  • Employs 26 Watts Of Energy While Emitting A Vivid 1800 Lumens Of Visible Light
  • Equipped With A 4-Pin GX24Q-3 Base That Is Compatible With Electronic Ballasts Fitted With A GX24Q-3 Socket
  • These 4-15/16" Tall Compact-Fluorescent Light Bulbs Are Built To Last You Up To 10000 Hours On Average
  • Ideal For Office Spaces, Classrooms, Cafeterias, Medical Settings, Showrooms And Much More
  • Bulb Shape: PLT 4-Pin
  • Average life span years: 9
  • Color Rendering Index CRI: 80
  • Emitted color: Daylight
  • Maximum Overall Length: 4-15/16"
  • Diameter: 1-15/16"
  • Item Weight: 0.130 (lbs.)


PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-15/16 in
BaseGX24q3

Product Details

Average Life10000 hr
Color Temperature6500 K
ColorWhite
CRI80
Wattage26 W
Lamp CodePLT26/E/SP65K/10PK
DescriptionPLT 4-Pin Triple Tube CFL Bulb
Package Quantity10
Manufacturers Part Number40581-SU
Lumens1800
ShapePLT
BrandSunlite