Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Precision Brand

Model # :WBB2300786

MPN #: 06171

Precision Brand®06171 1-1/2" X 8" Composite Wood Taper Shim #CWPS 288PC

Product Description
Precision Brand® 06171 1-1/2" X 8" Composite Wood Taper Shim #CWPS 288PC

Each shim is 8" long x 1-1/2 inch wide (5/16" - 1/16" taper).

Used for Leveling doors, windows, cabinets, and appliances, mixing paints and stains, and spreading adhesives and glues.

Features:

  • Waterproof and mildew resistant
  • Will not rot
  • Impervious to insects
  • Resists splitting, splintering and swelling


PRICE
$119.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width1-1/2 in
Thickness1-1/2 in

Product Details

TypeTaper Shim
Country of OriginMade in USA
MaterialComposite Wood
Package Quantity288
ColorTan
BrandPrecision Brand