DeWalt® eng. by Powers 06326-PWR - Carbon Steel - Lipped - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Powers 06326-PWR 3/8" Drop In Anchor - 1-9/16" Length - Carbon Steel - Lipped - Pkg of 50
The Steel Dropin is an all-steel, machine bolt anchor available in carbon steel and two types of stainless steel. It can be used in solid concrete, hard stone, and solid block base materials.
The Steel Dropin is an all-steel, machine bolt anchor available in carbon steel and two types of stainless steel. It can be used in solid concrete, hard stone, and solid block base materials.
PRICE
$27.00 Sold in packages of 50 / $0.54 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 in |
| Thread Depth | 5/8 in |
| Size | 3/8-16 |
Product Details
| Type | Lipped |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Description | Heavy Duty Mechanical Drop In Anchor |
| Manufacturers Part Number | 06326-PWR |
| Anchor Type | Drop In Anchor |
| Brand | Powers Fasteners |