Drop In Anchor w/ Setting Tool - 3/4" - Steel - Zinc , Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Drop-in anchors are made of steel for long lasting durability and dependability. Anchors are designed to secure material or structures to concrete. Fasteners accommodate handrails, lighting fixtures, piping, and more.
PRICE
$639.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4-10 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | 268050 |
| Anchor Type | Drop In Anchor with Setting Tool |
| Brand | Brighton-Best |