Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB2300811

MPN #: 06555

Precision Brand®06555 1/8" X 5" X 5" Plastic Masonry Shim #5518 250PC

Product Description
Precision Brand® 06555 1/8" X 5" X 5" Plastic Masonry Shim #5518 250PC

Features:

  • Assures accurate placing and leveling of precast panels, tilt-up walls, structural and architectural components.
  • Has excellent stability, eliminates rust, stained concrete, etc.
  • Less expensive and more versatile than steel.
  • Convenient thicknesses, lengths and widths.
  • Will not rust, rot, stain or leach concrete.
  • Available in convenient thicknesses, lengths and widths which permit precise leveling and alignment.


PRICE
$379.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Thickness1/8 in

Product Details

TypeMasonry Shim
Country of OriginMade in USA
MaterialPlastic
Package Quantity250
ColorRed
BrandPrecision Brand