Watts 0702330 - 8" 408-OS&Y Epoxy Coated Gate Valve
Write a Review
|
Questions & Answers (0)
Product Description
Model 408-RW OS&Y (outside stem and yoke) flanged gate valve is an epoxy coated cast iron body with flanged connections, resilient wedge disc, and cast iron handwheel. Do not be fooled by cheap imported valves, this gate valve is made in the U.S.A. and is UL/FM listed and complies with MSS-SP-70. The maximum pressure is 250 PSI (17 bar) CWP.
PRICE
$3,119.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14.2 in |
| Width | 38 in |
| Height | 11.5 in |
| Weight | 125 lbs |
| Size | 8 in |
Product Details
| Max Temperature | 140°F (60°C) °F |
| Material | Cast Iron |
| Description | Flanged Gate Valve Resilient Wedge |
| Connection Style | Flanged |
| Manufacturers Part Number | 0702330 |
| PSI | 250 psi |
| Brand | Watts |
Warranty
| Warranty | 1 yr |