- Compression Tool
- Terminates RCA BNC, and RG59 & RG6 type connectors
- RoHS Compliant
Vertical Cable, 078-1018, Compression Tool, RCA, BNC, RG59 & RG6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Tool |
| Package Type | Box |
| Description | 078-1018, Compression Tool, RCA, BNC, RG59 & RG6 |
| Color | Orange |
| Manufacturers Part Number | 078-1018 |
| Brand | Vertical Cable |