Watts 0794103 - LFRK 909 CK2 6" Complete 2nd Check
Write a Review
|
Questions & Answers (0)
Product Description
This is a second check assembly for the 6" Watts 909 Series reduced pressure zone (RPZ) backflow preventers. This is a complete, assembled second check with rubber. Cover O-Ring included. Check seat sold seperately. No special tools are required for servicing. Genuine Watts replacement parts.
PRICE
$2,859.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 15 in |
| Height | 9-1/2 in |
| Weight | 18.5 lbs |
| Size | 6 |
Product Details
| Description | Second Check Kit |
| Manufacturers Part Number | 0794103 |
| Brand | Watts |
Warranty
| Warranty | 1 yr |