Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Zurn

Model # :WBB1877430

MPN #: 34-460XL

Zurn 34-460XL 3/4 In. FNPT x FNPT Spill Resistant Pressure Vacuum Breaker - 150 PSI - Cast Bronze

Product Description
Designed for installation on indoor and outdoor point of use applications to protect against backsiphonage of contaminated water into the water supply. During start-up andoperation a separate diaphragm seals the air inlet from the water supply preventing spillage. The assembly is designed for use under constant pressure and provides protectionwhere a potential health hazard exists.

Standard Compliance
  • ASSE® Listed 1056
  • IAPMO® Listed
  • CSA® Certified
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • NSF® Listed - Standard 61, Annex G
  • Certified to NSF/ANSI 372 by IAPMO R&T
See price in cart

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width4-1/4 in
Weight5 lbs
Size3/4

Product Details

MaterialCast Bronze
Valve TypeSpill Resistant Pressure Vacuum Breaker
Connection StyleFNPT x FNPT
Manufacturers Part Number34-460XL
PSI150 psi
Max Temperature180°F °F
BrandZurn