LabExact® 0.80um Hydrophobic PTFE Membrane, Non-Sterile, 90mm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
The PTFE Membrane Filter is designed for reliable, high‑throughput filtration in demanding laboratory and industrial applications. Featuring a 0.80 µm retention rating and a hydrophobic PTFE membrane, it is well suited for air and gas monitoring, venting applications, and filtration of non‑aqueous or chemically aggressive liquids. PTFE provides exceptional chemical resistance and thermal stability, ensuring consistent performance in harsh environments. The large 90 mm diameter offers increased filtration surface area, supporting higher flow rates and extended service life. Supplied non‑sterile in convenient 100‑count packs, these membrane filters deliver dependable, uniform particulate removal for analytical, environmental, and process filtration workflows..
PRICE
$559.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.80um |
| Diameter | 90 mm |
Product Details
| Type | Membrane Filters |
| Material | PTFE |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | LE-IWT-PTFE-080090 |
| Retention | 0.8 |
| Brand | LabExact |