- Cuts all types of ferrous and non-ferrous materials, steel, aluminum, brass, copper, and iron.
- Double fiberglass reinforced for safety and increased durability.
Century Drill 08707 Abrasive Saw Blade 7" x 5/8" Fiberglass
Write a Review
|
Questions & Answers (0)
Product Description
Century's Type 1A (Metal) Abrasive Blade for Portable Saws cuts all types of ferrous and non-ferrous materials, steel, aluminum, brass, copper, and iron. Double fiberglass reinforced for safety and increased durability.
PRICE
$3.21
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 5/8 in |
| Diameter | 7 in |
Product Details
| Max RPM | 8600 rpm |
| Manufacturers Part Number | 8707 |
| For Use With | Metal Cutting |
| Wheel Type | Type 1A |
| Tool Compatibility | Portable Saws |
| Abrasive Material | Fiberglass |
| Brand | Century Drill & Tool |