Century Drill 08806 Abrasive Saw Blade 6-1/2" x 5/8" Fiberglass
Century Drill 08806 Abrasive Saw Blade 6-1/2" x 5/8" Fiberglass
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Center Hole Diameter | 5/8 in |
| Diameter | 6-1/2 in |
Product Details
| Max RPM | 9400 rpm |
| Manufacturers Part Number | 8806 |
| For Use With | Metal Cutting |
| Wheel Type | Type 1A |
| Tool Compatibility | Portable Saws |
| Abrasive Material | Fiberglass |
| Brand | Century Drill & Tool |
Related Products
Century's Grinding Wheels - Type 1 Metal Grinding features an aluminum oxide grit and premium resin bond for professional results. For grinding on all types of ferrous metals. Double fiberglass reinforced for safety and increased durability. 3 PACK Aluminum oxide grit and premium resin bond for professional results. For grinding on all types of ferrous metals. Double fiberglass reinforced for safety and increased durability.
Century's High Speed Saw Blades (Metal) are designed for cutting all types of metal and masonry materials. Available in 1" and 20MM arbors for all popular saws. Heavy gauge fiberglass reinforcement withstands high speeds associated with gas powered saws. High Speed Steel Saw Blades Metal cuts all types of ferrous and non-ferrous metals including rebar, steel, pipe, sheet metal, and stainless steel. Double fiberglass reinforced for safety and increased durability. Designed for high speed saws for cutting all types of metal and masonry materials. Available in 1" and 20MM arbors for all ...
Century's Depressed Center Grinding Wheels - Metal feature a silicon carbide grit and premium resin bond for professional results. For use on Concrete Brick Cast iron and other masonry materials. Fiberglass reinforced for safety and increased durability. Available in 1/8" and 1/4" thicknesses for cutting and grinding applications. Aluminum oxide grit and premium resin bond for professional results. For use on all types of ferrous metals. Fiberglass reinforced for safety and increased durability. Available in 1/8" and 1/4" thickness for cutting and grinding applications.
Our 100% aluminum oxide abrasive has been infused with a new bond technology and processed to outlast and out-cut competitive aluminum oxide blades. Operators will notice and appreciate the low kerf loss and added comfort. Available in Type 01/41 straight and Type 27/42 depressed center wheels. Quality A/O -For cutting alloys, steels/ferrous metals -Full fiberglass reinforcement-Straight, stable cuts -Fast, burr-free cutting, low kerf loss. Applications are: Right angle grinding
Our 100% aluminum oxide abrasive has been infused with a new bond technology and processed to outlast and out-cut competitive aluminum oxide blades. Operators will notice and appreciate the low kerf loss and added comfort. Available in Type 01/41 straight and Type 27/42 depressed center wheels. Quality A/O -Fast, burr-free cutting, low kerf loss -Full fiberglass reinforcement -Straight, stable cuts -Choice when low initial price is critical. Applications are: Right angle grinding