Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century Drill & Tool

Model # :WBB2139854

MPN #: 8323

Century Drill 08323 Cutting Wheel 3" x 3/8" Aluminum Oxide

Product Description
Century's Cutting Wheel - Type 1A - Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability

  • Aluminum oxide grit and premium resin bond for professional results.
  • Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel.
  • Double fiberglass reinforced for safety and increased durability.

PRICE
$1.97

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter3/8 in
Thickness.062 in
Diameter3 in

Product Details

Max RPM20300 rpm
Manufacturers Part Number8323
For Use WithMetal Cutting
Wheel TypeType 1A
Abrasive MaterialAluminum Oxide
BrandCentury Drill & Tool