Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Watts

Model # :WBB2298130

MPN #: 0889377

Watts 0889377 - RK 957/957RPDA RT 6" Total Rubber Kit

Product Description
Watts 957 Series Reduced Pressure Zone Assemblies began production in 2000 under the Hunter name. In 2002, Watts bought the rights off of Hunter and is still manufacturing the devices. They are available in sizes 2 1/2 - 10" and are constructed of stainless steel. The 957 Series has become a top seller of Watts due to the light weight design and short lay lengths. It is also offered in a number of configurations with many valve options. To access the check assemblies there is a stainless steel sleeve that will slide open. On the 2 1/2 - 6" you must unthread the #3 test cock then slide the cover. 8 - 10" uses two Victaulic clamps to hold the stainless sleeve. The 957 uses two self contained cam checks that use a tri-link check mechanism. The relief valve is a piston / diaphragm style relief valve with an external sensing line hose. There are no special tools required for service.

Includes:
  • 1st Check Disc
  • 2nd Check Disc
  • 1st Check Module O-Ring
  • 2nd Check Module O-Ring
  • (2) Check Arm "E" Clip
  • RV Diaphragm/Stem Assembly
  • RV Body O-Ring
  • Lube


PRICE
$749.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Height8 in
Weight2 lbs
Size6

Product Details

Description1st or 2nd Check Rubber Parts Kit
Manufacturers Part Number0889377
BrandWatts

Warranty

Warranty1 yr