Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB885721

MPN #: BH2760VCB

BOSCH® BH2760VCB, Brute™ Breaker Hammer Basic Kit

Product Description
BOSCH BH2760VCB, Brute™ Breaker Hammer Basic Kit

Features/Benefits
  • The New Brute is the hardest hitting hammer in its class
  • Active Vibration Control™ - Vibration reduction in the hammer mechanism and the grip area provides maximum user comfort for extended periods of work; 50% LESS vibration than the 11304
  • Ergonomic Handles - New ergonomic shock absorbing handles provide additional user comfort in all day applications
  • Non-Slip Housing Cover - Rubberized housing cover helps prevent tool from accidental fall over when the tool is not in use
  • Total portability - Operates on 115/120V AC/DC, 15 amp outlet or 2500 watt portable generator
  • ServiceMinder™ brush system - Shuts the Brute™ off when brush replacement, lubrication or preventative maintenance is needed
  • Grease packed gear box and hammer mechanism - Eliminates uncertainty of job site lubrication
  • The plug in anywhere hammer - Does not need a compressor
Includes: Brute 1-1/8" Hex Breaker Hammer, Basic Cart, 1 Moil Point Chisel, 1 Flat Chisel

PRICE
$2,375.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tool Weight63.2 lbs

Product Details

Blows per Minute1000 BPM
Voltage120 V
Impact Energy49.5 lbs
DescriptionBrute™ Breaker Hammer Basic Kit
Manufacturers Part NumberBH2760VCB
Amperage15 A
BrandBosch