Dexter Russell 24073 - Cimeter Steak Knife, High Carbon Steel, Stamped, White Handle, 10"L
Write a Review
|
Questions & Answers (0)
Product Description
Honed edge the standard in non-slip and comfortable design for demanding kitchen environments. A soft rubber grip reduces stresses that may cause fatigue and common wrist injuries like carpal tunnel syndrome. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground and honed. Made in USA. Items marked with the NSF logo are NSF Certified.
PRICE
$46.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9/16 |
| Blade Length | 10 in |
Product Details
| Type | Stamped |
| Handle Material | Santoprene® |
| Series | Dexter Traditional |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Cimeter Steak Knife |
| Handle Color Family | White |
| Manufacturers Part Number | 24073 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |