Model # :WBB424599
MPN #: -003UB
#0 x 3/16 Round Head Type U Drive Screw Black Oxide - Pkg of 10000
Write a Review
|
Questions & Answers (0)
Product Description
0X3/16 Round Head Type U Drive Screw Black Oxide. Drive screw Type-U fasteners permanently fasten metals and plastics, when forced into the work piece using pressure. Round head screws are sometimes perferred over a pan head for its smooth surface and appearance.
PRICE
$489.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/16 in |
| Size | 0 |
| Head | Round |
Product Details
| Country of Origin | Import |
| Finish | Black Oxide |
| Package Quantity | 10000 |
| Manufacturers Part Number | -003UB |