Lath Screw - #8 x 1/2" - Truss Head - Pkg of 260 - ITW Teks® 21500
Write a Review
|
Questions & Answers (0)
Product Description
Provides secure metal-to-metal or metal-to-wood fastening with strong holding power. The screws feature sharp points and can be used where a wide, low-profile screw head is needed.
PRICE
$17.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | #8 |
| Head | Truss |
Product Details
| Type | Lath Screw |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 260 |
| Color | Silver |
| Manufacturers Part Number | 21500 |
| Brand | ITW |
Compliance & Certifications
| Certifications | ANSI A108.11 |