Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148396

MPN #: MDSG

L.H.Dottie® Multi-Drive Screw Guide Bit Holder, 9 Pieces

Product Description
The MDSG contains the most popular screw driving bits for all fastening needs. It features a retractable sleeve that holds long screws in place to reduce wiggling and slipping when fastening.

Features:
  • Reusable Six Compartment Kit
  • Retractable Sleeve Protects Fingers when Fastening


PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Unit of MeasurementInch (Imperial)

Product Details

TypeMulti-Drive Screw Guide Kit
Number of Pieces9
Country of OriginChina
Package Quantity1
Number of Items9
Manufacturers Part NumberMDSG
BrandL.H.Dottie