Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Screw Products

Model # :WBB2094749

MPN #: CD234TTC75

10 x 2-3/4" C-Deck Composite ACQ Compatible Star Drive Deck Screws - Cedar - Pkg of 75

Product Description
The Ultimate Composite Deck Screw. Available in ACQ Compatible Coated and 305 Stainless Steel. C-Deck Composite Deck Screws are for use with wood, composite, PVC and other plastic materials. E-coat screws are available in 17 colors that will match most common deck colors on the market and has shown over 1000 hours of resistance in salt spray tests. C-deck is specially designed to eliminate the mushrooming and blemishes that can occur in composite materials.

Features:
  • Pressure treated compatible - Excellent performance in all plastic composite, PVC & wood decking
  • Eliminates composite mushrooming, does not produce secondary lumps around the head
  • Leaves a smooth, flush, countersunk finish, starts easily and drives with less torque, reduced splitting
PRICE
$13.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Size#10
HeadStar

Product Details

DriveT20
ColorGray
Coarse or Fine ThreadCoarse
Country of OriginImport
FinishCoated
MaterialSteel
Package Quantity75
Manufacturers Part NumberCD234TTC75
Full or Partial ThreadFull
GradeHeat Treated Hardened Steel
BrandScrew Products

Compliance & Certifications

CertificationsASTM D1761