- Keyless chuck
- Reversible
- Aluminum housing
- Chuck capacity 3/8" (10 mm)
- Free speed: 1800 rpm
- Weight: 3 lb (1.4 kg)
- Length: 8" (200 mm)
- Air inlet size: 1/4" NPT
- Recommended hose size: 3/8" (10 mm)
- 3/8" – 24 Spindle thread
Sioux Tools 3/8" Capacity Pistol Grip Reversible Keyless Chuck w/1800 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$209.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.5 in |
| Width | 6.75 in |
| Height | 2 in |
| Weight | 3 lbs |
| Hose Inside Diameter | 0.375 in |
| Chuck Size | 3/8 in |
Product Details
| Air Inlet Thread Size (NPT) | 1/4" in |
| Average Air Consumption | 25 SCFM |
| Max PSI | 90 psi |
| Side Grip Handle | No |
| Reversible | Yes |
| Made in the USA | No |
| Manufacturers Part Number | 5445CRKL |
| PSI | 90 psi |
| CFM @ 90 PSI | 25 CFM |
| Free Speed | 1800 rpm |
| Exhaust | Handle |
| Brand | Sioux Tools |
| CFM | 25 CFM |
| Horsepower | 0.8 HP |
| Color | Silver |
| Chuck Type | Keyless |
| Tool Type | Pistol Grip Drill |
| Style | Pistol |
| Reserve Capacity | Yes |
| Housing Material | Aluminum |
Warranty
| Warranty | 1 yr |