Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bi-Torq

Model # :WBB438876

MPN #: IP-2P-15-63-DA

BI-TORQ 1-1/2" 2-Pc Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator

Product Description
The IP-2P-15-63-DA series 1-1/2" NPT (threaded) ball valve features a full port brass ball valve with a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a PN-63-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.

PRICE
$435.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8 in
Width3.17 in
Height6-45/64 in
Valve Size1-1/2 in

Product Details

End ConnectionsNPT
ActuatorPneumatic
Body MaterialBRASS
Type of ActuationDouble-Acting
MaterialBrass Valve, Aluminum Actuator
Valve TypeBall
Actuated or ManualActuated
Number of Ports2-Way
Package Quantity1
Manufacturers Part NumberIP-2P-15-63-DA
BrandBi-Torq