Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bi-Torq

Model # :WBB438684

MPN #: IP-2P-20-200-E-A-4

BI-TORQ 2" 2-Pc Brass NPT Ball Valve W/NEMA 4 115VAC

Product Description
The IP-2P-20-200-E-A-4 series 2" NPT (threaded) ball valve features a full port brass ball valve with a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a BI-200-A-4 115VAC electric actuator with a NEMA 4 powder coated enclosure. A high-visibility dome and limit switches provide position indication. The actuator is rated from 0°F to +150°F with temperature controls available for extreme environments.

PRICE
$799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-21/64 in
Width1.77 in
Height4-1/4 in
Valve Size2 in

Product Details

End ConnectionsNPT
ActuatorElectric
Body MaterialBRASS
Type of ActuationOn-Off
MaterialBrass Valve, Aluminum Actuator
Valve TypeBall
Actuated or ManualActuated
Number of Ports2-Way
Package Quantity1
Manufacturers Part NumberIP-2P-20-200-E-A-4
BrandBi-Torq