Maxitrol 1/2" Poppet Type Regulator RV48-1/2, Up To 250,000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Maxitrol Rubber Seat Poppet Type Regulator, Designed Primarily For Main Burner And Pilot Load Applications Where Precise Control Of Tiny Flows Is Essential For Operating Equipment. Suitable For Application In Natural Manufactured, Mixed Gases, Liquefied Petroleum Gases And LP Gas-Air Mixture Piping Systems. Made in the USA.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-2/5 in |
| Height | 2 in |
| Weight | 0.6 lbs |
| Outlet Pressure in W.C. Inches | 3 - 6 in |
| Pipe Size | 1-1/2 in |
Product Details
| Max Inlet Pressure | 1/2 psi |
| Color | Silver |
| Capacity | 750 ft³/hr |
| Manufacturers Part Number | RV48-1/2 |
| BTU | 750000 |
| Brand | Maxitrol |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cCSAus |