Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxitrol

Model # :WBB859689

MPN #: RV111-3

Maxitrol 3" Straight Flow Thru Regulator RV111-3, Up To 17,000,000 BTU

Product Description
Maxitrol's Original Straight-Thru-Flow Design Meet Your Needs For High Capacities At Low Inlet Pressures. Models Are Designed For 1/2 PSI Rate Pressure Under The Ansi Standard For Gas Pressure Regulators. They Are Main Burner Only, Non-Lockup Type. Use Only Where Downstream Controls Can Operate At Line Pressure. Made in the USA.

PRICE
$979.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-2/5 in
Height15-1/10 in
Weight19 lbs
Outlet Pressure in W.C. Inches3 - 6 in
Pipe Size3 in

Product Details

Max Inlet Pressure1 psi
ColorSilver
Capacity17000 ft³/hr
Manufacturers Part NumberRV111-3
BTU17000000
BrandMaxitrol

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscCSAus