Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB1107266

MPN #: DWE4887

DeWalt® DWE4887 1-1/2" Die Grinder 4.2 Amps, 330W, 25000 RPM, 14" Long, Lock-On Switch

Product Description
DeWALT® DWE4887 1-1/2" Die Grinder 4.2 Amps, 330W, 25000 RPM, 14" Long, Lock-On Switch

Features
  • 4.2 Amp, 25,000 rpm motor provides high power and speed for all 1-1/2" grinding applications
  • AC/DC capacity works off welding machines and generators for increased productivity and versatility
  • Convenient paddle switch with lock-on button for easy gripping
  • Precision 1/4" collet securely holds all proper accessories (1/8" reducing sleeve as optional accessory)
PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4 in

Product Details

TypeCorded
Voltage120 V
DescriptionDie Grinder
Manufacturers Part NumberDWE4887
No Load Speed25000 RPM
Switch TypePaddle
Lock OnYes
BrandDeWalt