This Husqvarna planetary floor grinder hold abrasives on three discs to grind and polish larger surface areas than single-disc machines. They rotate the three discs in one direction while rotating the planetary head (the larger plate they mount to) in the opposite direction to make deep cuts through the middle of the grinding width and shallow cuts on the edges. These walk-behind grinders set their handle at a comfortable height for pushing the machine along floors.
Husqvarna Floor Grinder, Walk-Behind, Planetary, Three 3" Discs, 240V 1PH
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 3 in |
Product Details
| Style | Walk Behind |
| Power Source | Corded |
| Type | Planetry |
| Voltage | 200 to 240 V |
| Description | Floor Grinder |
| Manufacturers Part Number | 970603101 |
| Amperage | 30 A |
| No Load Speed | 1176 |
| Switch Type | Multi-Dial |
| Brand | Husqvarna |
Related Products
The 60V MAX 7-9 in. Large Angle Grinder, DEWALT's first cordless Large Angle Grinder, delivers immense power at more than 3,000 MWO with a brushless motor. Built with user protection top of mind, a Kickback Brake brings the wheel to a halt for full stoppage when a kickback is detected, while the E-Clutch® System immediately shuts down the motor when a pinch or stall is sensed. In addition, the Grinder is equipped with a No-Volt switch that prevents the tool from restarting following a loss of power. Battery & Charger Sold Separately. Features: WTC - Wireless Tool Control enables ...
DeWalt 9" Angle Grinder, DWE4559N, 4.7 HP, 6,500 RPM, 20.75" Long Features High power 4.7 HP (maximum motor HP) 6,500 rpm motor provides overload protection provides higher operating speeds under load Dust Ejection System™ increases brush life and protects the motor from damaging particles entering the air intake that would otherwise abrade the motor Anti Vibe Trigger Handle reduces user fatigue caused by vibration Light weight design (12.1 lbs) lessens user fatigue Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage Low profile ...
The 20V MAX Brushless 1-1/8 in. Rotary Hammer is a high-performance drill powered by a brushless motor and a durable German-engineered mechanism, delivering 3.0 Joules of impact energy. The lightweight design makes this Tool ideal for forming, #3 to #5 post installed rebar dowelling, tilt wall support, rod hanging, beam and column anchorage, and steel stanchion mounting. It is part of the PERFORM and PROTECT product line, integrated with the SHOCKS ACTIVE VIBRATION CONTROL System and becomes OSHA Table 1 Compliant when used with the DWH205DH On Board Extractor.
DeWalt 7" Angle Grinder, DWE4557, 4 HP, 8,500 RPM, 19.3" Long Features High power 4.7 HP (maximum motor HP) 8,500 rpm motor provides overload protection provides higher operating speeds under load Dust Ejection System™ protects the motor from damaging particles entering air intake that would otherwise abrade the motor and increases brush life Anti-Vibe Trigger Handle reduces user fatigue caused by vibration Light weight design (11.6 lbs) lessens user fatigue Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage Low profile gearcase allows ...
Break free from the cord with the G5351 20V Cordless 4.5/5.0" Angle Grinder & Cut-Off Tool that brings the power of pneumatic with the mobility of a cordless tool. Slim and well-balanced, G5351 allows access to tight spaces and weighs 30% less than leading competitor. Tool features an extended paddle switch and unique inline battery design that eliminates interference from the forearm during use. The G5351 couples a high-performance Brushless Motor with advanced features like Anti-Kickback and overload protection for safe, reliable performance. Slim handle with rubberized grip makes the ...