Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cordless Die Grinders

Powered by rechargeable batteries to promote mobility and maneuverability around the workspace, Cordless Die Grinders utilize discs and wheels to grind, sand, and polish materials like metal and wood. Handheld grinders come in a variety of sizes and speed ratings to suit a wide range of industrial tasks, while the selection of switch types, including slide, paddle, and trigger, provide ergonomic operation and control.
11 Results

Milwaukee Cordless Die Grinders

Milwaukee Cordless Die Grinders
Featuring a cordless, battery-powered design for freedom of movement in garages & shops and on construction sites, Milwaukee Cordless Die Grinders feature a rotating bit to efficiently grind, sand, and polish various surfaces. The handheld design and selection of switch types, including slide and paddle, facilitate user control throughout the job.
CompareImageVoltageNo Load SpeedSizeArbor SizeSwitch TypeLock OnModel #Price
Milwaukee® M12 FUEL™ 1/4" Right Angle Die Grinder Kit
12 V
-
1/4 in
.25 in
Paddle
-
WBB3198033$459.95
Milwaukee M18 FUEL Braking Die Grinder, Slide Switch 2939-20
18 V
27,000 RPM
1/4 in
0.25 in
Slide
Yes
WBB2396255$299.95
Milwaukee® M18 FUEL™ Cordless Variable Speed Braking Die Grinder, Paddle Switch, Bare Tool
18 V
20000
1/4 in
3 in
Paddle
Yes
Ships Same Day
WBB3222098
$359.95

DeWalt® Cordless Die Grinders

DeWalt® Cordless Die Grinders
Dewalt® Cordless Die Grinders utilize battery power to drive a high-speed rotating bit to efficiently grind, sand, and polish a variety of surfaces, such as wood and metal, during construction, metalworking, and automotive detailing projects. The cordless design and rechargeable battery help workers remain mobile around the jobsite, while the handheld size is easy to control and handle.

FLEX Cordless Die Grinder

FLEX Cordless Die Grinder
Featuring a rotating bit and a high-speed motor for grinding, sanding, and polishing surfaces efficiently, FLEX Cordless Die Grinders can be used to smooth metal, wood, and other materials in construction, maintenance, and detailing tasks. The cordless design promotes freedom of movement around the jobsite, and the rechargeable battery provides reliable power to the handheld tool.