Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3252994

MPN #: DCG420B

DeWalt® 20V MAX Atomic™ Die Grinder (Tool Only), 24500 RPM

Product Description
Complete high-powered applications in tight spaces with the Atomic™ 20V Max Die Grinder (battery and charger sold separately) that delivers optimized maneuverability and up to 445 MWO. This unit is equipped with the DeWalt® Anti-Rotation System to help maximize control. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. An ergonomic design allows this tool to access ultra tight spaces. Replace pneumatic die grinders with this cordless solution that delivers untethered performance, productivity, and pneumatic-like power.

Features:
  • Compact Design - Access hard-to-reach areas with a grinder 45% smaller than Milwaukee M18 Die Grinder.
  • Easy Wheel Changes - Change wheels quickly with the spindle lock removing the need for multiple wrenches.
  • Up To 2X The Power Of Milwaukee M12 Die Grinder†† - Take on demanding applications with a powerful brushless motor that delivers up to 445 MWO.
  • Variable Speed Trigger - Match speed to application to help optimize performance with variable speed up to 24,500 RPM.
  • Paddle Switch - Replicate the performance of pneumatic tools with the lock off paddle and no-lock on feature.
  • Forward Exhaust System - Direct air away from the user with an exhaust system that helps prevent overheating from the motor.
  • High Visibility - Help illuminate work surface with bright, onboard LED.
  • Tool Connect™ Chip Ready™ - Pair the Tool Connect™ Chip (sold separately) and DeWalt® Tool Connect™ app for data on jobsite asset management and tool location.
  • Where Size Meets Power™ - Atomic™ power tools are part of the expanding DeWalt® 20V Max system, offering size without compromise.
  • Ergonomic Design - Complete applications with a slim, ergonomic design and up to 19% more power than 0.5 HP rated pneumatic die grinders† for access into ultra tight spaces without sacrificing power.
  • Electronic Brake - Help maintain control with the electronic brake designed to stop the wheel in less than 1 second after the on/off trigger is released.
Includes:
  • (1) DCG420 Atomic™ 20V Max Die Grinder
  • (1) 1/4 in. Collet
  • (1) Wrench


PRICE
$296.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Arbor Size1/4 in

Product Details

Max RPM24500 rpm
TypeCordless
Variable SpeedYes
Voltage20 V
ColorYellow/Black
Manufacturers Part NumberDCG420B
No Load Speed24500
Switch TypePaddle
Lock OnNo
Handle TypeStraight
BrandDeWalt