- Closed, anodized aluminum housing
- Liner JUI-01 made from iglide® J contained according to standard tolerances
- Can be fitted with T500 liner material for temperatures up to 356°F
- Low clearance liners optional
IGUS RJUI-11-24TW 1-1/2" DryLin R Twin Bearing Block with polymer liner
Write a Review
|
Questions & Answers (0)
Product Description
Special Properties:
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Size | 1/4 in |
| Dimension F | 6.5 |
| Static Weight Load | 40396 lbs |
| DR | 1-1/2 |
| Dimension K | 9 |
| Dimension C | 3.625 in |
| Inside Dimensions | 1-1/2 |
| Dimension A | 1.75 |
| Dimension O | 0.086 |
| Dimension M | 3 |
| Dimension B | 4.75 |
| Diagram Dimension D2 | .5000 |
| Dimension G | 3.5 in |
| Dimension J | 0.5 in |
| Dynamic Weight Load | 5770 lbs |
| Dimension D | 3.25 |
| Dimension P | 2.519 |
| Dimension E | 4.125 |
Product Details
| H Bolt/Hole | 1/4 9/32 |
| Manufacturers Part Number | RJUI-11-24TW |
| Temperature | -40 to 194 °F |
| Brand | igus |