Keysco Sanding Block, Vinyl, 3"W x 1-1/2"D x 8-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco 9 inch Vinyl Sanding Block has a suction cut bottom measuring 2-3/4 inches x 9 inches and has molded nails to secure the abrasive paper on each end. Uses standard 9x11 abrasive paper cut into thirds.
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-4/5 in |
| Width | 1-1/2 in |
| Height | 5 in |
| Weight | 0.9 lbs |
Product Details
| Assembly Required | No |
| Type | Sanding Block |
| Material | Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 77397 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |