- Bearing made from iglide® J
- Dimensionally interchangeable with recirculating ball bushings
- Secured by retaining clips (not included)
- Designed as a press-fit part
- Temperature range: -40°F to +194° F
- Best with DryLin® AWI shafting, case-hardened steel, 300 series stainless and others
IGUS RJI-01-16 1" DryLin R All-Polymer Linear Bearing
Write a Review
|
Questions & Answers (0)
Product Description
Special Features:
PRICE
$15.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Size | 1/2 in |
| Static Weight Load | 2062 lbs |
| Dimension B1 | 1.8640 |
| Static Load Rating | 2062 lbs |
| DR | 1 |
| Inside Dimensions | 1 |
| Dimension S | 0.0740 |
| Dimension B | 2.2500 |
| Diagram Dimension D2 | 3.0000 |
| Tolerance | .0016-.0036 |
| Dynamic Weight Load | 294 lbs |
| Diagram Dimension Dn | 1.4710 |
Product Details
| Manufacturers Part Number | RJI-01-16 |
| Temperature | -40 to 194 °F |
| Brand | igus |