- Open, anodized aluminum housing
- Liner JUI-01 made from iglide® J contained according to standard tolerances
- Can be fitted with T500 liner material for temperatures up to 356°F
- Low clearance liners optional
IGUS OJUI-11-20 DryLin R Open Pillow Block Polymer Bearing with shell - 1-1/4" Dia. Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Special Properties:
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Size | 2 in |
| Dimension F | 2 |
| DR | 1-1/4 |
| Dimension K | 3.625 |
| Dimension C | 2.875 in |
| Inside Dimensions | 1-1/4 |
| Dimension A | 1.5 |
| Dimension O | 0.068 |
| Dimension M | 2.625 |
| Dimension B | 4 |
| Dimension G | 3 in |
| Dimension R | 0.625 in |
| Dimension J | 0.438 in |
| Dimension P | 2.122 |
| Dimension E | 3.5 |
Product Details
| H Bolt/Hole | #10 7/32 |
| Manufacturers Part Number | OJUI-11-20 |
| Temperature | -40 to 194 °F |
| Brand | igus |