1-1/2" Aluminum Coupling Set Male & Female Short Shank Pair
Write a Review
|
Questions & Answers (0)
Product Description
For use with hoses handling water and other liquids. Aluminum shanks with brass pin-lug nut. The 3" through 6" male couplings have pin-lugs. Will require clamps to attach to hose. Set includes male and female set.
PRICE
$13.25
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 3 in |
| Height | 2 in |
| Weight | 0.6 lbs |
| Size | 1-1/2 |
| Coupling Size | 1-1/2" |
Product Details
| Material | Aluminum/Brass Nuts |
| Package Quantity | 1 |
| Description | Coupling Set |
| Color | Gold |
| Manufacturers Part Number | 97438100 |
| Brand | Apache Hose & Belting |