Fire Hose Short Shank Coupling Set - 1-1/2 In. NPSH - Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Moon American, Fire Hose Short Shank Coupling Set, 268-15141, 1-1/2" NPSH, Aluminum
Short shank couplings are available all brass or aluminum shank with brass swivel. Sizes 1-1/2", 2", 2-1/2", 3", 4", and 6".
Short shank couplings are available all brass or aluminum shank with brass swivel. Sizes 1-1/2", 2", 2-1/2", 3", 4", and 6".
PRICE
$36.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Connection Size | 1-1/2 in |
Product Details
| Thread Type | NPSH |
| Material | Brass / Aluminum |
| Connection Style | Male x Female |
| Manufacturers Part Number | 268-15141 |
| Fitting Type | Coupling Sets |
| Brand | Moon American |