Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Apache Hose & Belting

Model # :WBB553371

MPN #: 50400110

4" Dia. Type C Aluminum Spec Cam and Groove Coupler x Hose Shank

Product Description
Aluminum female coupler x hose shank. Allows you to connect hose without the need for threading tools, lugs, twisting, springs, or snaps. Equipped with EPDM gasket to prevent leaking between connections. For use on suction / discharge hose applications. Locking arms to prevent couplers from pulling apart during operation.

PROMOTIONAL PRICE
$34.65

was $50.95
Save $16.30 (32%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Height6-1/2 in
Weight3 lbs
Size4
Coupling Size4"

Product Details

TypeC
ColorGray
MaterialAluminum
Package Quantity1
DescriptionC Coupler
Manufacturers Part Number50400110
PSI100 psi
BrandApache Hose & Belting