Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hudson Bearings

Model # :WBB536752

MPN #: NFSBT-1 1/2CS

Hudson Bearings 1-1/2" Nylon Ball Carbon Steel Low-Profile Flying Saucer Ball Transfer NFSBT-1 1/2CS

Product Description
Hudson Bearings 1-1/2" Nylon Ball Carbon Steel Low Profile Flying Saucer Ball Transfer

1-1/2 inch nylon main ball rotating on carbon steel 3/16 inch support balls in a precision formed carbon steel housing. Hudson Bearings is an innovative domestic manufacturer of ball transfers. Flange-Mounted units feature a hardened and zinc plated mounting cup and a foam seal. Housing options include stainless steel with option for felt seal. Main and support ball options include stainless, nylon, phenolic, and delrin. Flange mounted transfers can be used in either ball up or down position.

PRICE
$55.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-21/32 in
Height1-13/16 in
Weight Capacity200 lbs
Weight1 lbs
Dimension F2-3/4"
Ball Width Range3 in
Dimension C1-9/64 in
Ball Diameter1-1/2 in
Dimension A3-21/32"
Dimension B1-13/16"
Dimension G9/32 in
Dimension D9/32"
Dimension E2"

Product Details

Assembly RequiredNo
TypeReplacement Transfer Ball
ColorSilver
MaterialNylon
Package Quantity1
Manufacturers Part NumberNFSBT-1 1/2CS
Housing MaterialCarbon Steel
BrandHudson Bearings