Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB298712

Global Industrial™ 1" Carbon Steel Main Ball w/ 1/4" Stud, Carbon Steel Housing

Product Description
✓ Ball support cup is hardened, plated, and rust-resistant for added longevity
✓ Made of durable carbon steel
✓ Tested capacity: 125 lbs.

Keep your ball transfer conveyor running smoothly with the Global Industrial™ 1" Carbon Steel Main Ball with 1/4" Stud. The 1" ball rests on eighty 1/8" individual support balls. This model number does not come with locking nut. Stud size is 1/4". Color finish is in Zinc. 1-Year Limited Warranty.

PRICE
$2.49

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height2 in
Weight Capacity125 lbs
Stud Length3/4 in
Ball Diameter1 in
Mounting Bolt Size11/16 x 1/4-20 in

Product Details

TypeReplacement Transfer Ball
ColorSilver
MaterialCarbon Steel
Package Quantity1
Manufacturers Part Number298712
BrandGlobal Industrial

Warranty

Warranty1 yr