Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
MFG Tray

Model # :WB603107GN

MPN #: 6081012231

Molded Fiberglass Conveyor/Assembly Tray 608101 -30"L x 20"W x 2"H Green - Pkg Qty 12

Product Description
Fiberglass Trays are used for conveyor, assembly, drying, soaking, cleaning, storage, and spill containment. Resistant to detergents, mild acids and alkaline, and most chemicals. Can be easily cleaned or autoclaved. Temperature range from -60°F to 300°F. 300 lb. capacity.
PRICE
$1,163.40  Sold in packages of 12 / $96.95 ea

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width20 in
Height2 in

Product Details

TypeFiberglass
ColorGreen
Manufacturers Part Number6081012231
Stack and/or NestN
BrandMFG Tray