Buyers Products 1-1/2 x 12" Power Angling Cylinder
Write a Review
|
Questions & Answers (0)
Product Description
Lift and Angle Cylinders to fit Fisher Snow Plows are similar to Fisher OEM: 20117K, 20116K, A5166K, 56709F, 56718, 56603K.
PRICE
$155.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/3 in |
| Depth | 21-6/7 in |
| Height | 3 in |
| Weight | 15.1 lbs |
| Size | 1-1/2 x 12" |
Product Details
| Manufacturers Part Number | 1304300 |
| For Use With | Fisher |
| Product Grouping | Power Angling Cylinder |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |