x

Take 15% off your entire order!

Offer applied at checkout

1-1/4" Beta Heavy Rubber Pipe Grommet

1-1/4" Beta Heavy Rubber Pipe Grommet

Item #: WBB364893

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.59 up to 22% OFF

Price: $9.00

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/4" Beta Heavy Rubber Pipe Grommet

Rubber Insert for the H6C

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER SHB-5SS
  • LENGTH INCHES 5-1/2
  • DEPTH INCHES 4-1/2
  • HEIGHT INCHES 3-7/16"
  • TYPE Pipe
  • COLOR Black
  • CONSTRUCTION Heavy Series - EDPM or TPE
  • FITTING TYPE Beta Heavy Rubber Grommet
  • PACKAGE QUANTITY 1
  • SIZE 1-5/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/4" Beta Heavy Rubber Pipe Grommet

1-1/4" Beta Heavy Rubber Pipe Grommet

Item #: WBB364893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant