Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roller Covers

120 Results

Painter Roller Covers

Painter Roller Covers
Paint roller covers ensure smooth and even paint coverage on various surfaces. They're available in different lengths and styles, including foam, shed-resistant, and high-density options to meet specific painting needs. Ideal for interior, drywall, and trim jobs, these roller covers provide excellent paint pickup and release.
CompareImageLengthMaterialNapPackage QuantityBrandModel #Price
Master Painter 9" Roll & Toss Roller Cover, 3/8" Nap, Knit, Semi Smooth, 2 Pack - 207878
9 in
Knit
3/8"
2
Master Painter
WBB2095152$3.02
RollerLite 4" x 3/8" Acrylic Mini Roller Covers, 12/Pack 8/Case - 4CR038Q-12
4 in
Acrylic
3/8"
8
RollerLite
WBB2182589$92.95
RollerLite 9" x 1-1/2" 100% Merino Lambswool Roller Cover, 12/Case - 9LW150
9 in
Lambswool
1-1/2"
12
RollerLite
WBB2182570$219.95
Contractor Knit Roller Cover - Semi-Rough 3/4 In. Nap - 508480900 - Pkg Qty 72
9 in
-
3/4"
72
Bestt Liebco
Ships Same Day
WBB54945
$2.40 ea.
RollerLite 6" x 1/2" 100% Merino Lambswool Mini Roller Cover, 24/Case - 6LW050
6 in
Lambswool
1/2"
24
RollerLite
Ships Same Day
WBB2182509
$95.95
RollerLite 9" x 3/8" High-Density Polyester Fabric Roller Cover, 24/Case - 9SC038
9 in
-
3/8"
24
RollerLite
WBB1780244$74.95
RollerLite 4" x 1/2" Acrylic Mini Roller Cover, 12/Pack 6/Case - 4CR050Q-12
4 in
-
1/2"
72
RollerLite
Ships Same Day
WBB1780307
$156.77
Master Painter 9" Select Roller Cover, 1/4" Nap, Knit, Smooth, 3 Pack - 697803
9 in
Knit
1/4"
3
Master Painter
WBB2094935$12.25
RollerLite 9" x 3/4" Dralon® Woven Roller Cover, 24/Case - 9WV075
9 in
Dralon
3/4"
24
RollerLite
Ships Same Day
WBB2182564
$139.95
RollerLite 3" x 3/8" High-Capacity Foam Mini Roller, 3/Pack 12/Case - 3PF038-3PK
3 in
Foam
3/8"
36
RollerLite
WBB2182601$34.95
Showing 1-10 of 105 results

Roller Frames with Roller Covers

Roller Frames with Roller Covers
These durable roller frames and high-quality covers are designed for easy attachment and excellent control, and feature a unique grip handle and adjustable extension pole. Roller frames and covers are available in various styles and sizes.
Showing 1-10 of 15 results