RollerLite 6" x 3/8" Acrylic Mini Roller Covers, 12/Pack 8/Case - 6CR038Q-12
Write a Review
|
Questions & Answers (0)
Product Description
6" x 3/8" nap (12-pack) Qwiky Gold Stripe fabric mini rollers with an acrylic knit fabric and wrap-around end for seamless painting in corners. Ideal for semi-textured surfaces and for use with all paints and stains.
PRICE
$85.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2-1/8 in |
| Height | 8 in |
| Weight | 0.5 lbs |
| Nap | 3/8" |
Product Details
| Type | Semi-Smooth |
| Color | White |
| Material | Acrylic |
| Package Quantity | 96 |
| Description | Mini Roller Cover |
| Manufacturers Part Number | 6CR038Q-12 |
| Brand | RollerLite |
| Bristle Material | Acrylic |