6" x 3/8" nap (12-pack) All Purpose Polyester knit fabric mini rollers are designed for any interior or exterior surface and optimize pick up and release for more paint capacity. Ideal for semi-smooth surfaces with latex based paints and varnishes.
RollerLite 6" x 3/8" Pink Polyester Mini Roller Covers, 12/Pack 8/Case - 6AP038-12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 2-1/8 in |
| Height | 8 in |
| Weight | 0.6 lbs |
| Nap | 3/8" |
Product Details
| Type | Semi-Smooth |
| Color | Pink |
| Material | Polyester |
| Package Quantity | 96 |
| Description | Mini Roller Cover |
| Manufacturers Part Number | 6AP038-12 |
| Brand | RollerLite |
| Bristle Material | Polyester |