1-1/4" Internal Housing Ring - Stamped - 15-7/17-7 Stainless Steel - USA - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
1-1/4" Internal Housing Ring - Stamped - 15-7 / 17-7 Stainless Steel - USA
Axially assembled internal retaining rings are made from zinc plated spring steel that install with needle-nose pliers into a housing or bore. They have a tapered design that allows the ring to maintain constant pressure against axles, gears, and bearings inside machinery housings to prevent slippage. Housing rings feature a high thrust load rating and provide a shoulder that retains components better than spiral or constant section rings. Available in metric and imperial sizes and in stacked rolls that prevent tangling for ease in handling.
Model is sold in Packs of 10, the minimum order is 7 packs, for a total of 70 pieces
Axially assembled internal retaining rings are made from zinc plated spring steel that install with needle-nose pliers into a housing or bore. They have a tapered design that allows the ring to maintain constant pressure against axles, gears, and bearings inside machinery housings to prevent slippage. Housing rings feature a high thrust load rating and provide a shoulder that retains components better than spiral or constant section rings. Available in metric and imperial sizes and in stacked rolls that prevent tangling for ease in handling.
Model is sold in Packs of 10, the minimum order is 7 packs, for a total of 70 pieces
PRICE
$46.80 Sold in packages of 10 / $4.68 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Stamped |
| Type | Internal Housing Ring |
| Country of Origin | Made In USA |
| Finish | 15-7 / 17-7 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | HO-125-SS |
| Brand | Rotor Clip |