Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rotor Clip

Model # :WBB2261274

MPN #: TX-037

3/8" Reinforced External Push-On Ring - .015 Thick - Stamped - Spring Steel - USA - Pkg Qty 250

Product Description
3/8" Reinforced External Push-On Ring - .015 Thick - Stamped - Carbon Spring Steel - Phosphate - USA

These are excellent groove less retainers used primarily in lighter-duty applications.

Model is sold in Packs of 250, the minimum order is 13 packs, for a total of 3250 pieces

PRICE
$22.50  Sold in packages of 250 / $0.09 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ring Thickness0.015"
Shaft Diameter3/8"

Product Details

StyleStamped
TypeExternal Reinforced Push-On Ring
Country of OriginMade In USA
FinishPhosphate
MaterialCarbon Spring Steel
Package Quantity250
Manufacturers Part NumberTX-037
BrandRotor Clip