Maxitrol 1-1/4" Straight Flow Thru Regulator RV61-1 1/4, Up To 2,500,000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Maxitrol's Original Straight-Thru-Flow Design Meet Your Needs For High Capacities At Low Inlet Pressures. Models Are Designed For 1/2 PSI Rate Pressure Under The Ansi Standard For Gas Pressure Regulators. They Are Main Burner Only, Non-Lockup Type. Use Only Where Downstream Controls Can Operate At Line Pressure. Made in the USA.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-2/5 in |
| Height | 6-2/5 in |
| Weight | 3 lbs |
| Outlet Pressure in W.C. Inches | 3 - 6 in |
| Pipe Size | 1-1/4 in |
Product Details
| Max Inlet Pressure | 1 psi |
| Color | Silver |
| Capacity | 2500 ft³/hr |
| Manufacturers Part Number | RV61-1 1/4 |
| BTU | 2500000 |
| Brand | Maxitrol |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cCSAus |