EZ-Post 1-1/4" X 6" Clear Snap-On - Package Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
EZ-Post 1-1/4" X 4" C-Channel Fits Most Manufacturers 1" Diameter Vertical Posts for Wire Shelving, UV Treated, Bar Code Compatible, Easily Snaps On & Off, Organize Wire Shelving Posts or Aisles for Maximum Visibility, inserts
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Depth | 1 in |
| Height | 1-1/4 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 25 |
| Description | EZ Post |
| Color | Clear |
| Manufacturers Part Number | EP1256 |
| Accessory Type | Label Holder |
| Brand | EZ Post |