Laser and inkjet compatible inserts come in 8-1/2" x 11" perforated sheets. Multiple inserts can be used on longer label holders. Package of 48 labels.
Quantum® Laser and Inkjet Label Insert, 3"L x 1-1/4"W, 50 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.40
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1-1/4 in |
Product Details
| Type | Label Insert |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Laser and Inkjet Label Insert |
| Color | Clear |
| Manufacturers Part Number | LHI-3 |
| Accessory Type | Label Insert |
| Brand | Quantum Storage Systems |