Draw Bars & Ball Mounts
Brand
Receiver Size
For Use With
Length
Material
Depth
Width
Type
Height
Size
Finish
Capacity
Color
Price
Related Products
Buyers Products 8 Ton Combination Hitch combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. The hitch is ideal for contractors, tradesmen and haulers who tow a range of construction equipment. The hitch comes with a 2-5/16" ball size and is bolt-mounted (drilling template included). Mounting Kit sold separately (part # 8520) Features Handles multiple towing needs with its interchangeable design. Easy to use latch and single-piece, drop-forged lower jaw. Tough forged ...
The Hitch Plate with 2-1/2 Inch Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2 in. receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits for Chevy/GMC heavy duty vehicles, rated up to 20,000 lbs.
The Gooseneck Flip Ball Hitch from Buyers Products works like a "fifth wheel" assembly that transfers part of the load to the front axle. It allows pickup trucks and flatbeds to tow up to 15 tons. The hitch is ideal for towing horse trailers, utility trailers, RVs, toy trailers, lawn care trailers, car haulers, and more. The 2-5/16 in. ball assembly mounts under the truck floor and requires only a 4 in. hole in the bed. This flip ball hitch has a powder-coated finish which is durable and corrosion-resistant.
Buyers Products 8 Ton Combination Hitch combines both a ball hitch and pintle hook in one product. It allows you to pull loads that have either a coupler or a drawbar/pintle ring without having to change hitches. The hitch is ideal for contractors, tradesmen and haulers who tow a range of construction equipment. The hitch comes with a 1-7/8" ball size and is bolt-mounted (drilling template included). Mounting Kit sold separately (part # 8520) Features Handles multiple towing needs with its interchangeable design. Easy to use latch and single-piece, drop-forged lower jaw. Tough forged ...
Buyers Products 3-Position 2" Tubular Shank Adjustable Ball Mount is the ultimate time saver when you have a variety of hitch heights. This mount offers three height positions for different trailers and coupler heights. The 2" Tubular Shank features a max drop of 8" and a max lift of 6-3/4". The mount tongue accepts 1" diameter shank towing balls and has a maximum gross trailer weight of 6,000 lbs. Features a welded steel construction with corrosion-resistant black powder-coated finish. Features Save time by using one ball mount for many heights. Adjustable to allow for flexibility in a ...